Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Mounting Style Code
65
Rod Material
Aluminum
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Mounting Style
MP4
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Cylinder Bore Size
4 in
Port Location
12 O'clock on Each End (Standard)
Base Wt.
10.29 lb
Seal Design
Buna-N Rubber
Rod Diameter
1 3/8 in
Bore Code
E12
End Type
Single Rod
Seal Type Code
1
Weight per Inch
1.62 lb
Mounting Style Description
Detachable Pivot Eye
Rod End Style
Male, Small
Rod End Thread
1-14
Lube Specification
Non Lube Design
Rod End Style Code
2
Seal Material
Buna-N
Cylinder Material
Aluminum
Port Type
NPTF
Cushions
Noncushioned
Weight
36.21 LB
We're here for you
with Service Centers across the country - We have your back