Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod Diameter
1 3/8 in
Rod End Thread
1-14
Port Size
1/2
Port Type
NPTF
Mounting Style Description
Cap Rectangular Flange
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Code
28
End Type
Single Rod
Mounting Style
MF2
Series
Econo-Ram II™
Magnetic Piston
No
Rod End Style Code
2
Bore Code
E12
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Weight per Inch
4.05 lb
Seal Type Code
1
Base Wt.
10.29 lb
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Weight
107.49 LB
We're here for you
with Service Centers across the country - We have your back