Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Port Type
NPTF
Magnetic Piston
No
Mounting Style Description
Side Tapped
Rod End Style
Male, Intermediate
Rod End Thread
1 1/4-12
End Type
Single Rod
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Rod Material
Aluminum
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Rod End Style Code
4
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS4
Bore Code
E12
Rod Diameter
1 3/8 in
Seal Type Code
1
Weight per Inch
2.2 lb
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Material
Buna-N
Mounting Style Code
16
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Cylinder Bore Size
4 in
Base Wt.
10.29 lb
Weight
27.89 LB
We're here for you
with Service Centers across the country - We have your back