Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Cylinder Bore Size
4 in
Rod End Thread
1 1/4-12
Rod End Style
Male, Intermediate
Mounting Style
MS4
Actuator Material
Aluminum
Port Type
NPTF
Rod End Style Code
4
Base Wt.
10.29 lb
End Type
Single Rod
Bore Code
E12
Mounting Style Code
16
Seal Material
Buna-N
Rod Diameter
1 3/8 in
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Seal Type Code
1
Lube Specification
Non Lube Design
Port Size
1/2
Series
Econo-Ram II™
Rod Material
Aluminum
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Weight per Inch
2.2 lb
Cylinder Material
Aluminum
Mounting Style Description
Side Tapped
Cylinder Style
Tie Rod, NFPA
Weight
54.29 LB
We're here for you
with Service Centers across the country - We have your back