Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Removable rod gland
Mounting Style
MS4
Base Wt.
10.29 lb
Seal Design
Buna-N Rubber
Weight per Inch
2.2 lb
Seal Type Code
1
Rod Material
Aluminum
Rod End Style Code
2
Rod End Thread
1-14
Magnetic Piston
No
Rod End Style
Male, Small
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Series
Econo-Ram II™
Port Size
1/2
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Bore Code
E12
Cushions
Cushioned, Both Ends
Mounting Style Code
16
End Type
Single Rod
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
4 in
Weight
76.29 LB
We're here for you
with Service Centers across the country - We have your back