Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
End Type
Single Rod
Weight per Inch
2.2 lb
Rod End Thread
1-14
Rod End Style Code
2
Port Type
NPTF
Cylinder Material
Aluminum
Mounting Style Code
13
Seal Material
Buna-N
Bore Code
E12
Base Wt.
10.29 lb
Mounting Style Description
Side Tapped
Rod Material
Aluminum
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Rod Diameter
1 3/8 in
Cylinder Bore Size
4 in
Mounting Style
MS4
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Magnetic Piston
No
Cushions
Noncushioned
Seal Type Code
1
Weight
63.09 LB
We're here for you
with Service Centers across the country - We have your back