Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
1-14
Cylinder Material
Aluminum
Rod Diameter
1 3/8 in
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod Material
Aluminum
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Lug
Lube Specification
Non Lube Design
Mounting Style
MS2
Port Type
NPTF
End Type
Single Rod
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Base Wt.
10.29 lb
Seal Material
Buna-N
Port Size
1/2
Series
Econo-Ram II™
Weight per Inch
0.35 lb
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Mounting Style Code
05
Bore Code
E12
Bumpers
w/o Bumpers
Rod End Style Code
2
Seal Type Code
1
Weight
18.69 LB
We're here for you
with Service Centers across the country - We have your back