Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Lug
Port Type
NPTF
Mounting Style Code
05
Cylinder Bore Size
4 in
Cushions
Noncushioned
Bore Code
E12
End Type
Single Rod
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Magnetic Piston
No
Seal Type Code
1
Actuator Material
Aluminum
Rod End Style Code
2
Rod Material
Aluminum
Rod End Thread
1-14
Port Size
1/2
Cylinder Material
Aluminum
Weight per Inch
0.35 lb
Mounting Style
MS2
Rod Diameter
1 3/8 in
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Rod End Style
Male, Small
Base Wt.
10.29 lb
Bumpers
w/o Bumpers
Weight
10.99 LB
We're here for you
with Service Centers across the country - We have your back