Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
3/4-16
Seal Material
Buna-N
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod Material
Aluminum
Mounting Style
MS4 - MX5
Base Wt.
8.8 lb
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Rod Diameter
1 in
Bore Code
E11
Lube Specification
Non Lube Design
End Type
Single Rod
Cylinder Material
Aluminum
Mounting Style Code
T4
Actuator Material
Aluminum
Magnetic Piston
No
Cylinder Bore Size
4 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Weight per Inch
2.2 lb
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Seal Type Code
1
Rod End Style Code
2
Port Type
NPTF
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back