Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Series
Econo-Ram II™
Port Type
NPTF
Bumpers
w/o Bumpers
Magnetic Piston
No
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Bore Code
E11
Port Size
1/2
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Rod End Style Code
2
Cylinder Bore Size
4 in
Rod Material
Aluminum
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
End Type
Single Rod
Mounting Style Code
97
Base Wt.
8.8 lb
Weight per Inch
0.49 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Sleeve Nut Mount
Mounting Style
MX5
Cushions
Noncushioned
Cylinder Material
Aluminum
Rod Diameter
1 in
Weight
8.98 LB
We're here for you
with Service Centers across the country - We have your back