Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Cylinder Bore Size
4 in
Rod End Thread
3/4-16
Seal Type Code
1
Actuator Material
Aluminum
Rod End Style Code
2
Mounting Style Code
96
Seal Material
Buna-N
End Type
Single Rod
Base Wt.
8.8 lb
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
No Mount
Rod Material
Aluminum
Origin
Aluminum NFPA
Bore Code
E11
Magnetic Piston
No
Port Size
1/2
Port Type
NPTF
Mounting Style
MX0
Cylinder Material
Aluminum
Weight per Inch
0.49 lb
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back