Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
End Type
Single Rod
Mounting Style Description
No Mount
Rod Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
0.49 lb
Actuator Material
Aluminum
Port Size
1/2
Rod End Style
Male, Small
Magnetic Piston
No
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Base Wt.
8.8 lb
Cylinder Bore Size
4 in
Bumpers
w/o Bumpers
Rod Diameter
1 in
Seal Material
Buna-N
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Bore Code
E11
Seal Type Code
1
Mounting Style Code
96
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style
MX0
Weight
17.62 LB
We're here for you
with Service Centers across the country - We have your back