Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
4 in
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Mounting Style
MX0
Mounting Style Description
No Mount
Base Wt.
8.8 lb
Port Size
1/2
Bumpers
w/o Bumpers
End Type
Single Rod
Origin
Aluminum NFPA
Weight per Inch
0.49 lb
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Rod Diameter
1 in
Magnetic Piston
No
Actuator Material
Aluminum
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Mounting Style Code
96
Cylinder Material
Aluminum
Port Type
NPTF
Bore Code
E11
Rod Material
Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back