Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Magnetic Piston
No
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Bore Size
4 in
Mounting Style
MX0
Bore Code
E11
Series
Econo-Ram II™
End Type
Single Rod
Rod End Thread
3/4-16
Mounting Style Description
No Mount
Rod End Style Code
2
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Seal Material
Buna-N
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Port Type
NPTF
Mounting Style Code
93
Weight per Inch
0.49 lb
Rod End Style
Male, Small
Rod Material
Aluminum
Cylinder Material
Aluminum
Base Wt.
8.8 lb
Cushions
Noncushioned
Weight
14.68 LB
We're here for you
with Service Centers across the country - We have your back