Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Port Size
1/2
Seal Design
Buna-N Rubber
Seal Type Code
1
Rod Diameter
1 in
End Type
Single Rod
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Origin
Aluminum NFPA
Bore Code
E11
Series
Econo-Ram II™
Mounting Style
MX0
Weight per Inch
0.49 lb
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
Mounting Style Code
93
Magnetic Piston
No
Rod Material
Aluminum
Rod End Thread
3/4-16
Base Wt.
8.8 lb
Mounting Style Description
No Mount
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Port Type
NPTF
Seal Material
Buna-N
Rod End Style
Male, Small
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back