Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Base Wt.
8.8 lb
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
End Type
Single Rod
Cylinder Bore Size
4 in
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Type Code
1
Series
Econo-Ram II™
Weight per Inch
1.49 lb
Port Size
1/2
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Bore Code
E11
Rod End Thread
7/8-14
Mounting Style
MP2
Actuator Material
Aluminum
Cylinder Material
Aluminum
Seal Material
Buna-N
Rod Diameter
1 in
Mounting Style Code
88
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Rod End Style
Male, Intermediate
Rod End Style Code
4
Weight
23.7 LB
We're here for you
with Service Centers across the country - We have your back