Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Cylinder Bore Size
4 in
Weight per Inch
1.49 lb
Port Size
1/2
Seal Material
Buna-N
Rod Diameter
1 in
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Series
Econo-Ram II™
Bore Code
E11
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Lube Specification
Non Lube Design
Port Type
NPTF
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Mounting Style
MP2
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Material
Aluminum
End Type
Single Rod
Mounting Style Code
88
Base Wt.
8.8 lb
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Weight
26.68 LB
We're here for you
with Service Centers across the country - We have your back