Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Mounting Style Code
88
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Bore Code
E11
Seal Material
Buna-N
Actuator Material
Aluminum
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Mounting Style
MP2
Cylinder Material
Aluminum
Seal Type Code
1
Cylinder Bore Size
4 in
Bumpers
w/o Bumpers
Weight per Inch
1.49 lb
Port Type
NPTF
Port Size
1/2
Base Wt.
8.8 lb
Series
Econo-Ram II™
Rod End Style Code
2
Rod Material
Aluminum
Weight
23.7 LB
We're here for you
with Service Centers across the country - We have your back