Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Seal Type Code
1
Port Size
1/2
Seal Material
Buna-N
Series
Econo-Ram II™
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Rod Material
Aluminum
Rod Diameter
1 in
Mounting Style Code
85
Rod End Style Code
2
Weight per Inch
1.49 lb
Rod End Style
Male, Small
Mounting Style
MP2
Base Wt.
8.8 lb
Bore Code
E11
Cushions
Noncushioned
Bumpers
w/o Bumpers
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
End Type
Single Rod
Weight
14.76 LB
We're here for you
with Service Centers across the country - We have your back