Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Mounting Style Code
85
Cylinder Bore Size
4 in
Magnetic Piston
No
Cylinder Material
Aluminum
Base Wt.
8.8 lb
Mounting Style
MP2
Rod End Style
Special - Specify
Weight per Inch
1.49 lb
Cushions
Noncushioned
Actuator Material
Aluminum
Seal Material
Buna-N
Port Size
1/2
Bore Code
E11
Lube Specification
Non Lube Design
Rod End Thread
N/A
Series
Econo-Ram II™
Rod Diameter
1 in
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Port Type
NPTF
Rod End Style Code
0
Weight
20.72 LB
We're here for you
with Service Centers across the country - We have your back