Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Mounting Style Code
84
Cylinder Bore Size
4 in
End Type
Single Rod
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Mounting Style
MP1
Base Wt.
8.8 lb
Actuator Material
Aluminum
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Magnetic Piston
No
Port Size
1/2
Weight per Inch
1.35 lb
Rod End Style Code
2
Rod Diameter
1 in
Rod End Thread
3/4-16
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Material
Buna-N
Bore Code
E11
Weight
15.55 LB
We're here for you
with Service Centers across the country - We have your back