Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Port Type
NPTF
Bore Code
E11
Rod End Style Code
2
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Mounting Style Code
84
Seal Type Code
1
Series
Econo-Ram II™
Magnetic Piston
No
Weight per Inch
1.35 lb
Base Wt.
8.8 lb
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Rod End Style
Male, Small
Seal Material
Buna-N
Rod Diameter
1 in
Mounting Style
MP1
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Port Size
1/2
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Weight
37.15 LB
We're here for you
with Service Centers across the country - We have your back