Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod Diameter
1 in
Mounting Style
MP1
Mounting Style Code
84
Rod End Style Code
2
Actuator Material
Aluminum
Port Type
NPTF
Cylinder Material
Aluminum
Weight per Inch
1.35 lb
Mounting Style Description
Cap Fixed Clevis
Rod Material
Aluminum
Rod End Style
Male, Small
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Seal Type Code
1
Lube Specification
Non Lube Design
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Base Wt.
8.8 lb
Rod End Thread
3/4-16
Cylinder Bore Size
4 in
Port Size
1/2
Bore Code
E11
Weight
35.8 LB
We're here for you
with Service Centers across the country - We have your back