Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Port Type
NPTF
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Port Size
1/2
Cylinder Material
Aluminum
Mounting Style Code
84
Rod End Style
Male, Small
Rod End Thread
3/4-16
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Mounting Style Description
Cap Fixed Clevis
Bore Code
E11
Weight per Inch
1.35 lb
Rod Material
Aluminum
Magnetic Piston
No
Base Wt.
8.8 lb
Mounting Style
MP1
Seal Design
Buna-N Rubber
Cylinder Bore Size
4 in
End Type
Single Rod
Weight
33.1 LB
We're here for you
with Service Centers across the country - We have your back