Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod End Style Code
2
Cylinder Bore Size
4 in
Port Type
NPTF
Rod Material
Aluminum
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Series
Econo-Ram II™
Rod Diameter
1 in
Weight per Inch
1.35 lb
Rod End Thread
3/4-16
Actuator Material
Aluminum
End Type
Single Rod
Seal Type Code
1
Mounting Style
MP1
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
84
Port Size
1/2
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Bore Code
E11
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Base Wt.
8.8 lb
Weight
29.05 LB
We're here for you
with Service Centers across the country - We have your back