Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Rod Material
Aluminum
Mounting Style Code
84
Bumpers
w/o Bumpers
Port Size
1/2
End Type
Single Rod
Series
Econo-Ram II™
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Weight per Inch
1.35 lb
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Base Wt.
8.8 lb
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Cylinder Bore Size
4 in
Seal Type Code
1
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Magnetic Piston
No
Actuator Material
Aluminum
Mounting Style
MP1
Cylinder Material
Aluminum
Bore Code
E11
Weight
27.7 LB
We're here for you
with Service Centers across the country - We have your back