Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Fixed Clevis
Mounting Style
MP1
Cushions
Cushioned, Cap End
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Weight per Inch
1.35 lb
Rod End Style
Male, Small
Cylinder Material
Aluminum
Seal Material
Buna-N
Series
Econo-Ram II™
End Type
Single Rod
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Port Size
1/2
Mounting Style Code
83
Rod Material
Aluminum
Magnetic Piston
No
Seal Type Code
1
Bore Code
E11
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Rod End Style Code
2
Base Wt.
8.8 lb
Weight
16.9 LB
We're here for you
with Service Centers across the country - We have your back