Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
1 in
Magnetic Piston
No
Port Size
1/2
Seal Type Code
1
Cushions
Noncushioned
Weight per Inch
1.35 lb
Lube Specification
Non Lube Design
Mounting Style
MP1
Bumpers
w/o Bumpers
Rod Material
Aluminum
Rod End Style Code
2
Seal Material
Buna-N
End Type
Single Rod
Bore Code
E11
Cylinder Bore Size
4 in
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Thread
3/4-16
Rod End Style
Male, Small
Base Wt.
8.8 lb
Mounting Style Code
81
Mounting Style Description
Cap Fixed Clevis
Actuator Material
Aluminum
Weight
16.9 LB
We're here for you
with Service Centers across the country - We have your back