Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Mounting Style Description
Intermediate Fixed Trunnion
Mounting Style
MT4
Cushions
Noncushioned
End Type
Single Rod
Seal Type Code
1
Port Size
1/2
Weight per Inch
6.75 lb
Rod End Style Code
0
Rod End Thread
N/A
Port Type
NPTF
Seal Material
Buna-N
Magnetic Piston
No
Cylinder Material
Aluminum
Mounting Style Code
77
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Bore Code
E11
Lube Specification
Non Lube Design
Cylinder Bore Size
4 in
Rod Diameter
1 in
Bumpers
w/o Bumpers
Base Wt.
8.8 lb
Rod End Style
Special - Specify
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Weight
197.8 LB
We're here for you
with Service Centers across the country - We have your back