Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Rod End Thread
7/8-14
Cylinder Bore Size
4 in
Port Size
1/2
Mounting Style Code
72
Magnetic Piston
No
Seal Type Code
1
Rod End Style Code
4
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.5 lb
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style
Male, Intermediate
Lube Specification
Non Lube Design
Port Type
NPTF
Mounting Style Description
Head Trunnion
Mounting Style
MT1
Base Wt.
8.8 lb
Cushions
Cushioned, Both Ends
End Type
Single Rod
Rod Diameter
1 in
Bore Code
E11
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod Material
Aluminum
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Weight
14.8 LB
We're here for you
with Service Centers across the country - We have your back