Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Bore Code
E11
Rod End Style
Male, Small
Weight per Inch
0.5 lb
Mounting Style
MT1
Cushions
Cushioned, Both Ends
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Base Wt.
8.8 lb
Seal Material
Buna-N
Mounting Style Code
72
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod Material
Aluminum
Rod Diameter
1 in
Port Size
1/2
End Type
Single Rod
Seal Design
Buna-N Rubber
Seal Type Code
1
Cylinder Bore Size
4 in
Mounting Style Description
Head Trunnion
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Port Type
NPTF
Actuator Material
Aluminum
Magnetic Piston
No
Weight
13.3 LB
We're here for you
with Service Centers across the country - We have your back