Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Magnetic Piston
No
Rod Diameter
1 in
Bore Code
E11
Base Wt.
8.8 lb
Port Size
1/2
Seal Material
Buna-N
Series
Econo-Ram II™
Cylinder Material
Aluminum
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cylinder Bore Size
4 in
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Rod End Thread
3/4-16
Rod End Style Code
2
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Mounting Style Description
Head Trunnion
Actuator Material
Aluminum
Seal Type Code
1
Weight per Inch
0.5 lb
Mounting Style Code
72
End Type
Single Rod
Bumpers
w/o Bumpers
Mounting Style
MT1
Weight
9.8 LB
We're here for you
with Service Centers across the country - We have your back