Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
4 in
Rod End Style
Male, Intermediate
End Type
Single Rod
Seal Design
Buna-N Rubber
Seal Type Code
1
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Port Size
1/2
Lube Specification
Non Lube Design
Cushions
Noncushioned
Seal Material
Buna-N
Mounting Style Code
65
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Bore Code
E11
Weight per Inch
1.62 lb
Base Wt.
8.8 lb
Mounting Style Description
Detachable Pivot Eye
Mounting Style
MP4
Rod Diameter
1 in
Rod End Thread
7/8-14
Rod End Style Code
4
Series
Econo-Ram II™
Rod Material
Aluminum
Actuator Material
Aluminum
Port Type
NPTF
Weight
31.48 LB
We're here for you
with Service Centers across the country - We have your back