Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Detachable Pivot Eye
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Port Size
1/2
Cushions
Noncushioned
Base Wt.
8.8 lb
Cylinder Bore Size
4 in
Bumpers
w/o Bumpers
Seal Material
Buna-N
End Type
Single Rod
Rod Material
Aluminum
Port Type
NPTF
Magnetic Piston
No
Mounting Style Code
65
Mounting Style
MP4
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Rod End Thread
3/4-16
Weight per Inch
1.62 lb
Bore Code
E11
Series
Econo-Ram II™
Seal Type Code
1
Lube Specification
Non Lube Design
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Actuator Material
Aluminum
Weight
41.2 LB
We're here for you
with Service Centers across the country - We have your back