Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Mounting Style Code
63
Magnetic Piston
No
Series
Econo-Ram II™
Seal Material
Buna-N
Rod Material
Aluminum
Base Wt.
8.8 lb
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Type
NPTF
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Tie Rods, Extended Head End
End Type
Single Rod
Weight per Inch
0.49 lb
Rod End Style
Male, Small
Mounting Style
MX3
Cylinder Bore Size
4 in
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Cap End
Cylinder Material
Aluminum
Seal Type Code
1
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Bore Code
E11
Weight
18.6 LB
We're here for you
with Service Centers across the country - We have your back