Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Rod End Thread
3/4-16
Mounting Style
MX2
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Port Type
NPTF
Seal Material
Buna-N
Weight per Inch
0.49 lb
End Type
Single Rod
Mounting Style Code
60
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Bore Code
E11
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cylinder Bore Size
4 in
Mounting Style Description
Tie Rods, Extended Cap End
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Rod End Style Code
2
Base Wt.
8.8 lb
Series
Econo-Ram II™
Seal Type Code
1
Weight
14.68 LB
We're here for you
with Service Centers across the country - We have your back