Skip to content Skip to navigation menu
Parker/Schrader BellowsFW2E115721X8 3/4

FW2E115721X8 3/4

Econo-Ram II™ Series Medium-Duty NFPA Cylinder
Item #104057451
  • Econo-Ram II Series Air Cylinder
  • 4" Bore x 8 3/4" Stroke
  • Tie Rods, Extended Cap End (MX2)
  • 1" Rod
  • 3/4-16 Small Male Rod Thread
  • 1/2 NPTF Port
  • Non-Cushioned
  • Buna-N Rubber Seals
  • w/o Bumpers
+ Show More + Show Less
Parker/Schrader BellowsFW2E115721X8 3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Econo-Ram II Series Air Cylinder
  • 4" Bore x 8 3/4" Stroke
  • Tie Rods, Extended Cap End (MX2)
  • 1" Rod
  • 3/4-16 Small Male Rod Thread

description

  • Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.

applications

  • Packaging equipment
  • Conveyor systems

features

  • Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
  • Anodized heads and caps for maximum corrosion resistance
  • Piston rod lipseal/wiper self-compensating for zero leakage
  • Piston features nylon wear band for longer life
  • Hard chrome-plated piston rod
  • Removable rod gland
Mounting Style Description Tie Rods, Extended Cap End
Bore Code E11
Port Size 1/2
Rod End Style Code 2
Cushions Noncushioned
Seal Type Code 1
Mounting Style Code 57
Series Econo-Ram II™
Port Location 12 O'clock on Each End (Standard)
Rod End Thread 3/4-16
Cylinder Material Aluminum
Cylinder Style Tie Rod, NFPA
Seal Design Buna-N Rubber
Mounting Style MX2
Port Type NPTF
Cylinder Bore Size 4 in
Actuator Material Aluminum
End Type Single Rod
Rod End Style Male, Small
Rod Material Aluminum
Lube Specification Non Lube Design
Rod Diameter 1 in
Seal Material Buna-N
Weight per Inch 0.49 lb
Bumpers w/o Bumpers
Base Wt. 8.8 lb
Magnetic Piston No
Weight 13.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison