Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Seal Type Code
1
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Rod End Thread
3/4-16
Seal Material
Buna-N
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX1
Lube Specification
Non Lube Design
Rod Material
Aluminum
Mounting Style Code
56
Bore Code
E11
Mounting Style Description
Tie Rods, Extended Both Ends
Cylinder Material
Aluminum
Base Wt.
8.8 lb
Rod End Style Code
2
Weight per Inch
0.49 lb
Rod Diameter
1 in
Port Type
NPTF
End Type
Single Rod
Magnetic Piston
No
Actuator Material
Aluminum
Cylinder Bore Size
4 in
Port Size
1/2
Seal Design
Buna-N Rubber
Weight
22.52 LB
We're here for you
with Service Centers across the country - We have your back