Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Weight per Inch
0.49 lb
Port Size
1/2
Mounting Style Description
Tie Rods, Extended Both Ends
Bore Code
E11
Seal Design
Buna-N Rubber
Rod End Thread
7/8-14
Rod End Style
Male, Intermediate
Cylinder Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Base Wt.
8.8 lb
Rod Diameter
1 in
Rod End Style Code
4
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Code
55
Port Type
NPTF
Mounting Style
MX1
Rod Material
Aluminum
End Type
Single Rod
Cushions
Cushioned, Cap End
Seal Type Code
1
Weight
11.74 LB
We're here for you
with Service Centers across the country - We have your back