Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
28
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Rod End Style
Male, Intermediate
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
Seal Type Code
1
Rod End Style Code
4
Bore Code
E11
Port Size
1/2
Base Wt.
8.8 lb
Mounting Style
MF2
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Rectangular Flange
Rod End Thread
7/8-14
Bumpers
w/o Bumpers
Weight per Inch
4.05 lb
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Rod Material
Aluminum
Magnetic Piston
No
Weight
12.85 LB
We're here for you
with Service Centers across the country - We have your back