Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style Code
24
End Type
Single Rod
Actuator Material
Aluminum
Series
Econo-Ram II™
Bore Code
E11
Lube Specification
Non Lube Design
Weight per Inch
4.05 lb
Rod Diameter
1 in
Seal Material
Buna-N
Bumpers
w/o Bumpers
Seal Type Code
1
Rod End Style Code
3
Rod End Style
Female, Short
Rod End Thread
3/4-16
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Cylinder Bore Size
4 in
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Cylinder Material
Aluminum
Mounting Style Description
Head Rectangular Flange
Base Wt.
8.8 lb
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style
MF1
Weight
18.92 LB
We're here for you
with Service Centers across the country - We have your back