Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Mounting Style Description
Head Rectangular Flange
Rod End Style Code
2
Weight per Inch
4.05 lb
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Base Wt.
8.8 lb
Rod End Style
Male, Small
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Port Type
NPTF
Cylinder Material
Aluminum
Actuator Material
Aluminum
Bore Code
E11
Cylinder Bore Size
4 in
End Type
Single Rod
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style Code
24
Port Size
1/2
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Mounting Style
MF1
Weight
41.2 LB
We're here for you
with Service Centers across the country - We have your back