Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Magnetic Piston
No
Weight per Inch
4.05 lb
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Bore Code
E11
Cylinder Bore Size
4 in
Seal Type Code
1
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
End Type
Single Rod
Bumpers
w/o Bumpers
Rod Diameter
1 in
Lube Specification
Non Lube Design
Mounting Style Code
24
Rod End Style Code
2
Mounting Style Description
Head Rectangular Flange
Base Wt.
8.8 lb
Rod End Thread
3/4-16
Mounting Style
MF1
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Series
Econo-Ram II™
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Weight
65.5 LB
We're here for you
with Service Centers across the country - We have your back