Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Series
Econo-Ram II™
Magnetic Piston
No
Cylinder Material
Aluminum
Mounting Style
MF1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Rectangular Flange
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Weight per Inch
4.05 lb
Actuator Material
Aluminum
Cylinder Bore Size
4 in
Rod End Thread
3/4-16
Port Type
NPTF
Seal Material
Buna-N
Bore Code
E11
Port Size
1/2
Mounting Style Code
21
Seal Type Code
1
Cushions
Noncushioned
Base Wt.
8.8 lb
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
End Type
Single Rod
Weight
33.1 LB
We're here for you
with Service Centers across the country - We have your back