Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Seal Material
Buna-N
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Base Wt.
8.8 lb
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
4.05 lb
Mounting Style Description
Head Rectangular Flange
Seal Design
Buna-N Rubber
Bore Code
E11
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Rod Material
Aluminum
Rod Diameter
1 in
Rod End Thread
3/4-16
Cylinder Bore Size
4 in
Mounting Style
MF1
End Type
Single Rod
Port Type
NPTF
Cylinder Material
Aluminum
Cushions
Noncushioned
Seal Type Code
1
Mounting Style Code
21
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Rod End Style Code
2
Series
Econo-Ram II™
Weight
114.1 LB
We're here for you
with Service Centers across the country - We have your back