Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Mounting Style Code
21
Rod Material
Aluminum
Weight per Inch
4.05 lb
Base Wt.
8.8 lb
Cylinder Material
Aluminum
Mounting Style
MF1
Cylinder Bore Size
4 in
End Type
Single Rod
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Seal Type Code
1
Mounting Style Description
Head Rectangular Flange
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Bore Code
E11
Cushions
Noncushioned
Port Size
1/2
Rod End Style Code
2
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Weight
12.85 LB
We're here for you
with Service Centers across the country - We have your back