Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
16
Mounting Style
MS4
Lube Specification
Non Lube Design
Rod End Style
Male, Intermediate
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Actuator Material
Aluminum
Rod Diameter
1 in
Bore Code
E11
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Base Wt.
8.8 lb
Magnetic Piston
No
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Side Tapped
Cylinder Bore Size
4 in
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Rod Material
Aluminum
Rod End Style Code
4
Rod End Thread
7/8-14
Weight per Inch
2.2 lb
Seal Material
Buna-N
Port Size
1/2
End Type
Single Rod
Bumpers
w/o Bumpers
Weight
88.0 LB
We're here for you
with Service Centers across the country - We have your back