Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Port Size
1/2
Origin
Aluminum NFPA
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Weight per Inch
2.2 lb
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Mounting Style Description
Side Tapped
Magnetic Piston
No
Bore Code
E11
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Material
Aluminum
Port Type
NPTF
Base Wt.
8.8 lb
Rod End Style
Male, Small
Seal Type Code
1
Mounting Style Code
16
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Mounting Style
MS4
End Type
Single Rod
Actuator Material
Aluminum
Cylinder Bore Size
4 in
Rod Material
Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back