Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Cylinder Bore Size
4 in
Rod Diameter
1 in
Bumpers
w/o Bumpers
Seal Material
Buna-N
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Description
Side Tapped
Cushions
Cushioned, Both Ends
Weight per Inch
2.2 lb
Rod End Thread
3/4-16
Port Type
NPTF
Port Size
1/2
Series
Econo-Ram II™
Rod End Style
Male, Small
Mounting Style
MS4
Actuator Material
Aluminum
End Type
Single Rod
Rod End Style Code
2
Seal Type Code
1
Magnetic Piston
No
Base Wt.
8.8 lb
Bore Code
E11
Mounting Style Code
16
Rod Material
Aluminum
Weight
39.6 LB
We're here for you
with Service Centers across the country - We have your back