Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Actuator Material
Aluminum
Series
Econo-Ram II™
Rod Diameter
1 in
Weight per Inch
2.2 lb
Base Wt.
8.8 lb
Port Type
NPTF
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Port Size
1/2
Rod Material
Aluminum
Cylinder Bore Size
4 in
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Mounting Style Code
16
Cushions
Cushioned, Both Ends
Magnetic Piston
No
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Origin
Aluminum NFPA
Seal Type Code
1
Seal Material
Buna-N
Bore Code
E11
Rod End Style
Male, Small
Rod End Style Code
2
Seal Design
Buna-N Rubber
Mounting Style
MS4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back